
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-815
Zoro #
G5021521
UPC #
074319208150
Country of Origin
United States
Dimensions
Sheet Size
8.5 x 11.75
Size
8.5 x 11.75
Width
8.5"
Pad Length
11.75"
Pad-Spine Width
8.5"
Details
Number of Sheets
70
Cover Color
Navy
Item
Pad,Legal,Wirebound,8.5"x11.75",Green
Product Type
Pad,Legal,Wirebound,8.5"x11.75",Green
Color
Navy
Material
80-pt. Chipboard
Weight
0.709 lbs
Note-Rule Lines per Sheet
28
Sheet Rule/Format Type
Project-Management Format
Pad-Binding Edge
Top
Sheet Rule/Format Details
Project Notes Elements
Sheet Color
White
Back-Cover Material
80-pt. Chipboard
Number of Subjects/Sections
1
Sheet-Ruling Color
Blue
Sheet Perforation Details
Micro-Perforation
Pad-Binding Details
Coil-Lock
Sheet Basis Weight (lb)
20 lb Bond
Pad-Binding Type
Spiral Coil
Description
Ampad® Gold Fibre® Project Planners help you confidently track and manage large jobs. Premium-weight paper is project ruled with customizable subject line, author and date box and numbered lines to help you prioritize tasks. A snag-resistant coil, sturdy cover and extra-strong back make this book perfect for taking notes on the go. The top-bound format is ideal for lefties.
- Confidently track and manage large jobs with ease.
- Project ruling provides instant organization for notes, plans and deadlines.
- Premium-weight paper is perforated to detach easily.
- Top-bound snag-resistant coil and extra-strong back are ideal for notes on the go.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.