This item is Discontinued.

Ampad Earthwise by Recycled Reporters Notepad, Gregg Rule, White Cover, 70 White 4 x 8 Sheets 25-280

Earthwise by Recycled Reporters Notepad, Gregg Rule, White Cover, 70 White 4 x 8 Sheets (Discontinued)

  • Mfr # 25-280
  • Zoro # G6245709
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-280
Zoro #
G6245709
UPC #
074319252801
Country of Origin
Mexico

Dimensions

Sheet Size
4 x 8
Size
4 x 8
Width
4"
Pad Length
8"
Sheet Ruling Size
1/3"
Pad-Spine Width
4"
Pocket-Sized Indicator
Yes

Details

Number of Sheets
70
Cover Color
White
Cover Material
Coated Board
Item
Notebook,Pkt,Greg4"X8",70Sheet
Color
White
Material
Coated Board
Sheet Color
White
Number of Subjects/Sections
1
Pad-Binding Details
Coil-Lock
Columns per Sheet
2
Weight
0.235 lbs
Pad-Binding Edge
Top
Pad-Binding Type
Spiral Coil
Sheet-Ruling Color
Blue
Sheet Basis Weight (lb)
15 lb Bond
Sheet Rule/Format Type
Gregg Rule
Note-Rule Lines per Sheet
25
Back-Cover Material
28-pt. Kraft
Backing
28-pt. Kraft
Binding
Spiral Coil
Binding Location
Top
Rule
Gregg Rule
Paper Color
White

Description

Ampad® Gold Fibre® Project Planners help you confidently track and manage large jobs. Premium-weight paper is project ruled with customizable subject line, author & date box and numbered lines to help you prioritize tasks. A snag-resistant coil, sturdy cover and extra-strong back make this book perfect for taking notes on the go. The top-bound format is ideal for lefties.


  • Confidently track and manage large jobs with ease
  • Project ruling provides instant organization for notes, plans & deadlines
  • Premium-weight paper is perforated to detach easily
  • Top-bound snag-resistant coil & extra-strong back are ideal for notes on the go

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.