Gold Fibre Writing Pads, Narrow Rule, 50 White 8.5 x 11.75 Sheets, 12PK
Mfr # 20-072R
Zoro # G915509909
product price:Â $31.49
/pk 12, $2.62/eaKey Features
Rule
Narrow Rule
Paper Color
White
Color Family - Clipboard
White
Number of Sheets
50
Binding
Stapled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-072R
Zoro #
G915509909
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
8.5 x 11
Details
Rule
Narrow Rule
Paper Color
White
Color Family - Clipboard
White
Number of Sheets
50
Binding
Stapled
Backing
Chipboard
Cover Material
Chipboard
Binding Location
Top
Color
White
Item
General Purpose Pads
Description
Ampad Gold Fibre Writing Pads have smooth, premium-weight writing paper that resists ink bleeding and show through. Extra-strong rigid chipboard backing for easy handheld use and provides firm writing support. Classic format preferred by attorneys and professionals gives quick access to notes. Micro-perforated sheets detach easily for a tidy book. Crisp line ruling allows writing to stand out from page.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.