PAD, LEGAL, 8.5X11.75, 2HP, CA, 12PK
- Mfr # 20224
- Zoro # G823365963
product price:Â
$
63.15
/pk of 12, $5.26/ea
Key Features
Paper Weight
15 lb
Paper Color
Canary Yellow
Binding Location
Top
Length
11.8 in
Sheet Size
8-1/2 in x 11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20224
- Zoro #
- G823365963
- UPC #
- 74319202240
- Country of Origin
- United States
Dimensions
- Length
- 11.8 in
- Sheet Size
- 8-1/2 in x 11 in
- Width
- 8 1/2 in
Details
- Paper Weight
- 15 lb
- Paper Color
- Canary Yellow
- Binding Location
- Top
- Item
- Notepad
- Number of Sheets
- 50
- Margin Left Space
- 1-1/4 in
- Front Lines Space
- 0.34 in
- Sheet Standard
- Letter
- Features
- Sturdy Back, Tear Resistant, Chipboard Backing, Micro Perforated
- Binding Color
- Dark Blue
- Binding
- Stapled
Description
Ruled, 15 lb paper with 40 point chipboard back, 50 sheets microperforated at top for easy separation, Legal-ruled; canary
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.