Shop AMPAD
See all product information
Create Account
PAD, LEGAL, 8.5X11.75, LAW, CA
- Mfr # 20245
- Zoro # G623364012
product price:Â
$
12.15
/ea
Key Features
Length
11.8 in
Sheet Standard
Letter
Margin Left Space
3 in
Paper Weight
15 lb
Number of Sheets
100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20245
- Zoro #
- G623364012
- UPC #
- 74319202455
- Country of Origin
- United States
Dimensions
- Length
- 11.8 in
- Sheet Size
- 8-1/2 in x 11 in
- Width
- 8-1/2 in
Details
- Sheet Standard
- Letter
- Margin Left Space
- 3 in
- Paper Weight
- 15 lb
- Number of Sheets
- 100
- Front Lines Space
- 0.34 in
- Features
- Stiff, Chipboard Backing, Micro Perforated
- Item
- Notepad
- Paper Color
- Canary Yellow
Description
100 sheets of 15 lb paper perforated at the top; stitched binding, 3-hole punched; 80 point chipboard back, 8 1/2in x 11 3/4in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.