Perforated Writing Pads, Wide/Legal Rule, 50 White 8.5 x 11.75 Sheets, 12PK
Mfr # 20-360
Zoro # G815509801
product price:Â $16.99
/pk 12, $1.42/eaKey Features
Binding
Glued/Gummed
Number of Sheets
50
Sheet Size
8.5 x 11
Paper Color
White
Color Family - Clipboard
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-360
Zoro #
G815509801
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
8.5 x 11
Details
Binding
Glued/Gummed
Number of Sheets
50
Paper Color
White
Color Family - Clipboard
White
Cover Material
Chipboard
Color
White
Backing
Chipboard
Rule
Wide/Legal Rule
Binding Location
Top
Item
General Purpose Pads
Description
Ampad Writing Pads offer the ultimate value in reliable everyday legal pads for home or office. The classic format long preferred by attorneys and professionals gives you quick access to notes and lists. A sturdy back provides firm writing support. Micro-perforated sheets detach easily for a tidy, organized notepad.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.