This item is Discontinued.

Ampad Recycled Writing Pad, Wide/Legal Rule, 8.5x11.75, Canary, 50 Sht, PK12 20-270

Recycled Writing Pad, Wide/Legal Rule, 8.5x11.75, Canary, 50 Sht, PK12 (Discontinued)

  • Mfr # 20-270
  • Zoro # G7569216
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-270
Zoro #
G7569216
UPC #
74319202707
Country of Origin
United States

Dimensions

Sheet Size
8.5 x 11.75
Size
8.5 x 11.75
Length
11.75"
Width
8.5"
Pad-Spine Width
8.5"
Pad Length
11.75"
Sheet Ruling Size
11/32"

Details

Number of Sheets
50
Item
Paper Pads/Note Pads
Features
Politex Green Kelsu Headband Strip
Material
40-pt. Chipboard
Weight
6.15 lbs
Color
Canary-Yellow
Back-Cover Material
40-pt. Chipboard
Sheet Color
Canary-Yellow
Headband Strip Color
Politex Green Kelsu
Sheet-Ruling Color
Blue
Number of Subjects/Sections
1
Sheet Rule/Format Type
Wide/Legal Rule
Pad-Binding Type
Stapled
Sheet Basis Weight (lb)
15 lb Bond
Pad-Binding Edge
Top
Pad-Binding Details
Heavy-Duty Staples
Note-Rule Lines per Sheet
28

Description

AmpadĀ® Writing Pads offer the ultimate value in reliable everyday legal pads for home or office. The classic format long preferred by attorneys and professionals gives you quick access to notes and lists. A sturdy back provides firm writing support. Micro-perforated sheets detach easily for a tidy, organized notepad.


  • Everyday writing pads are ideal for home or office.
  • Perforated sheets detach easily.
  • A sturdy back provides firm writing support.
  • Classic format long preferred by attorneys and professionals gives you quick access to notes and lists.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.