This item is Discontinued.

Ampad Scratch Pads, Unruled, 3 x 5, White, 100 Sheets, PK12 21-730

Scratch Pads, Unruled, 3 x 5, White, 100 Sheets, PK12 (Discontinued)

  • Mfr # 21-730
  • Zoro # G4078162
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21-730
Zoro #
G4078162
UPC #
74319217305
Country of Origin
United States

Dimensions

Sheet Size
3 x 5
Size
3 x 5
Width
3"
Pad Length
5"
Pad-Spine Width
3"
Pocket-Sized Indicator
Yes

Details

Number of Sheets
100
Item
Paper Pads/Note Pads
Color
White
Material
Semi-Rigid Cardboard
Number of Subjects/Sections
1
Back-Cover Material
Semi-Rigid Cardboard
Sheet Color
White
Sheet Rule/Format Type
Unruled
Sheet Basis Weight (lb)
15 lb Bond
Weight
1.5 lbs
Pad-Binding Type
Glued/Gummed
Pad-Binding Edge
Top

Description

Ideal for home or office use, jotting down grocery lists, to-do lists, brainstorming or just doodling. Perfect for taking quick notes and sketches. Paper made from recycled fiber content. Everyday weight paper.


  • Perfect for taking quick notes and sketches.
  • Paper made from recycled fiber content.
  • Ideal for home or office use.
  • Everyday weight paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.