This item is Discontinued.

Ampad White Dual Pad, 100 Pg 20345

White Dual Pad, 100 Pg (Discontinued)

  • Mfr # 20345
  • Zoro # G4700459
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20345
Zoro #
G4700459
UPC #
074319203452
Country of Origin
Mexico

Dimensions

Sheet Size
8.5 x 11
Width
8.5"
Size
8.5 x 11.75
Sheet Ruling Size
1/2"
Pad Length
11.75"
Pad-Spine Width
8.5"

Details

Paper Color
White
Number of Sheets
100
Backing
80-pt. Chipboard
Binding Location
Top
Item
Dual Pad,100 Sheets,White
Features
Pitman Rule Variation—Offset dividing-line/margin, 3" from left edge.
Binding
Stapled
Color
White
Material
80-pt. Chipboard
Back-Cover Material
80-pt. Chipboard
Note-Rule Lines per Sheet
80
Sheet Rule/Format Type
Pitman Rule
Sheet-Ruling Color
Blue
Sheet Color
White
Weight
1.03 lbs
Sheet Basis Weight (lb)
15 lb Bond
Sheet Perforation Details
Micro-Perforation
Number of Subjects/Sections
1
Sheet Rule/Format Details
Offset Dividing Line
Pad-Binding Edge
Top
Pad-Binding Details
Heavy-Duty Staples
Hole-Punch Details
Side: 3-Hole
Pad-Binding Type
Stapled
Rule
Pitman Rule

Description

Ampad® Double-Sheet Writing Pads feature twice the sheets of ordinary writing pads, plus an extra-strong back for firm writing support. Each pad is 3-hole punched to fit a standard binder.


  • Double-sheet writing pads have twice the sheets of ordinary notepads.
  • An extra-strong back provides firm writing support.
  • 3-hole punched.
  • Fits in standard binder.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.