This item is Discontinued.

Ampad White Legal/Wide Dual Pad, 100 Pg 20-244

White Legal/Wide Dual Pad, 100 Pg (Discontinued)

  • Mfr # 20-244
  • Zoro # G4700389
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-244
Zoro #
G4700389
UPC #
074319202448
Country of Origin
Mexico

Dimensions

Sheet Size
8.5 x 11
Size
8.5 x 11.75
Width
8.5"
Pad-Spine Width
8.5"
Pad Length
11.75"
Sheet Ruling Size
11/32"

Details

Number of Sheets
100
Item
Dual Pad,Legal/Wide,100 Sheets,White
Material
80-pt. Chipboard
Color
White
Weight
1.02 lbs
Sheet Color
White
Sheet Basis Weight (lb)
15 lb Bond
Note-Rule Lines per Sheet
28
Number of Subjects/Sections
1
Hole-Punch Details
Side: 3-Hole
Sheet Perforation Details
Micro-Perforation
Pad-Binding Type
Stapled
Back-Cover Material
80-pt. Chipboard
Sheet-Ruling Color
Blue
Pad-Binding Edge
Top
Sheet Rule/Format Type
Wide/Legal Rule
Pad-Binding Details
Heavy-Duty Staples
Backing
80-pt. Chipboard
Paper Color
White
Rule
Wide/Legal Rule
Binding
Stapled
Binding Location
Top

Description

AmpadĀ® Double-Sheet Writing Pads feature twice the sheets of ordinary writing pads, plus an extra-strong back for firm writing support. Each pad is 3-hole punched to fit a standard binder.


  • Double-sheet writing pads have twice the sheets of ordinary notepads.
  • An extra-strong back provides firm writing support.
  • 3-hole punched.
  • Fits in standard binder.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.