
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21-118
Zoro #
G5106818
UPC #
074319211181
Country of Origin
United States
Dimensions
Sheet Size
8.5 x 11
Width
8.5"
Size
8.5 x 11
Pad-Spine Width
8.5"
Pad Length
11"
Sheet Ruling Size
1/4"
Details
Number of Sheets
50
Item
Narrow Rule Pad,Padded,Letter,White,PK12
Color
White
Material
28-pt. Chipboard
Note-Rule Lines per Sheet
39
Back-Cover Material
28-pt. Chipboard
Sheet Rule/Format Type
Narrow Rule
Pad-Binding Type
Glued/Gummed
Sheet-Ruling Color
Blue
Sheet Basis Weight (lb)
15 lb Bond
Weight
5.274 lbs
Pad-Binding Edge
Top
Sheet Color
White
Number of Subjects/Sections
1
Description
This Ampad legal pad is a glue-top, letter-sized pad. The wide ruling, plus no margin rule, allows for plenty of usable space, and the high-quality paper offers a smooth writing surface. A sturdy chipboard back supports writing when away from a desk. 12 pack.
- Proudly made in the USA
- Glue top offers clean, easy sheet removal
- No margin for more usable writing space
- Wide ruled
- Sturdy chipboard back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.