This item is Discontinued.

Ampad Writing Pad, 5x8, Canary, Recyc, PK12 20-254

Writing Pad, 5x8, Canary, Recyc, PK12 (Discontinued)

  • Mfr # 20-254
  • Zoro # G1882903
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-254
Zoro #
G1882903
UPC #
-
Country of Origin
Unknown

Dimensions

Sheet Size
5 x 8"

Details

Backing
40 pt. Chipboard
Item
Writing Pad
Features
50% Recycled Material and a Minimum of 40% Post-Consumer Content
Rule
Wide
Binding
Perforated
Color
Canary

Description

Writing Pad, Sheet Size 5 x 8 In., Rule Wide, Backing 40 pt. Chipboard, Binding Perforated, Features 50 Percent Recycled Material and a Minimum of 40 Percent Post-Consumer Content, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.