Zoro Homepage

1 in Drive, 46mm Metric, Socket, 6 Points, Almn Brz, Natural, 46 mm

  • Mfr # SS-1D46MM

  • Zoro # G5920531


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Finish
Unfinished
Overall Length
71 mm
SAE or Metric
Metric
Number of Points
6
Features
Non-Sparking, Non-Magnetic, Corrosion-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-1D46MM
Zoro #
G5920531
UPC #
702535885779
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
46mm
Overall Length
71 mm
Socket Depth
Standard
Socket Sizes
46mm
Socket Size
46 mm

Description

Nonsparking Socket, Socket Size 46 mm, 6-Point, Aluminum Bronze, Unfinished, Standard, Hand, Drive Size 1 in, Metric, Impact Rated No, Standards FM Approved, ASTM A342

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.