Shop AMPCO SAFETY TOOLS
See all product information
Create Account
1/2 in Drive Impact Socket 24 mm Size Hex Standard Depth, Natural
Mfr # I-1/2D24MM
Zoro # G6297737
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2 in
Overall Length
38 mm
SAE or Metric
Metric
Number of Points
6
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I-1/2D24MM
- Zoro #
- G6297737
- UPC #
- 702535888534
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/2 in
- Size
- 24mm
- Overall Length
- 38 mm
- Socket Depth
- Standard
- Socket Length
- 38 mm
- Socket Size
- 24 mm
- Wire Rope Length
- 38 mm
- Length
- 38 mm
Description
Impact Socket, Socket Size 24 mm, 6-Point, Nickel Aluminum Bronze, Unfinished, Standard, Impact, Drive Size 1/2 in, Metric, Impact Rated Yes, Standards ASTM A342, FM Approved