1/4in Hex Shank, 6mm Hex Screwdriver Bit 30mmL
- Mfr # 4136
- Zoro # G623582140
product price:Â
$
1.66
/ea
Sold in multiples of 4 for
$6.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4136
- Zoro #
- G623582140
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 6mm Size 1/4 Inch Hex Shank 30mm Length Durable Steel Drive - 4136, Hex Screwdriver Bit This 6mm hex screwdriver bit is built for dependable fit and controlled driving in a compact 30mm length. The 1/4in hex shank design supports quick changes in compatible bit holders and drivers, while the clearly marked size helps keep sets organized and easy to identify. Manufactured from High Speed Steel and heat treated for a tough exterior with a strong inner core, it is designed for long-term durability and resistance to corrosion. It also meets or exceeds ANSI standards for consistent quality expectations in professional environments. Key Benefits 6mm hex tip with 1/4in hex shank for secure, consistent engagement. 30mm overall length helps access tight spaces without sacrificing control. High Speed Steel construction delivers strength, durability, and anti-corrosive protection. Heat-treated design creates a tough exterior and reinforced inner core strength. Size is permanently stamped for fast identification and better tool organization. Meets or exceeds ANSI standards for reliable performance and manufacturing consistency. SKU 4136 is designed for professional technicians who need a compact, durable hex driver bit that holds up under repeated use. The combination of High Speed Steel material, heat treatment, and stamped sizing supports reliable day-to-day work while maintaining easy identification in a busy tool setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.