Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 7/32in Wobble Hex Bit 30mmL
- Mfr # 5114
- Zoro # G823584159
product price:Â
$
1.45
/ea
Sold in multiples of 5 for
$7.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5114
- Zoro #
- G823584159
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit 7/32 Inch Wobble Style 1/4 Inch Hex Shank 30mm Length Durable Steel - 5114 Screwdriver Bit SKU: 5114. This 7/32in wobble hex screwdriver bit is built around a 1/4in hex shank and a compact 30mm overall length for controlled fastening in tight working areas. The wobble-style tip helps improve access when perfect alignment isn't possible. Constructed from High Speed Steel and heat treated for a tough exterior with strong inner core support, it's designed for long service life under professional, heavy-use conditions. The size is permanently stamped on the bit for quick identification during setup and storage. Key Benefits 1/4in hex shank fits common bit holders and professional driver systems. 7/32in wobble hex bit improves access where straight alignment is difficult. 30mm (1.18in) overall length supports compact reach and precise control. High Speed Steel construction delivers high strength, durability, and anti-corrosive properties. Heat-treated design provides a tough exterior with superior inner core strength. Stamped size markings make identification fast, clear, and permanently readable. Meets or exceeds ANSI standards for consistent fit, performance, and reliability. Its durable steel build, compact length, and clearly stamped sizing support efficient work and organized tool storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.