Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in Drive, 32mm Metric, Socket, 6 Points, Almn Brz, Natural, 32 mm

  • Mfr # DW-1/2D32MM

  • Zoro # G5919536


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Finish
Unfinished
Overall Length
75 mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW-1/2D32MM
Zoro #
G5919536
UPC #
702535887087
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
32mm
Overall Length
75 mm
Socket Sizes
32mm
Socket Depth
Deep
Socket Size
32 mm

Details

Item
Nonsparking Socket
Finish
Unfinished
SAE or Metric
Metric
Number of Points
6
Socket Type
Deep Well
Material
Aluminum Bronze
Output Type
6 pt
Features
Non-Sparking, Non-Magnetic, Corrosion-Resistant
Tether Capable
Not Tether Capable
Drive Type
Hand
Standards
FM Approved, ASTM A342
Impact Rated
No
Measurement Type
Metric
Tether Style
Not Tether Capable
Insulated
No
Tether Ready
No
Socket Shape
6-Point
Locking
No
Non-Sparking
Yes
Product Type
DeepWell Nonsparking Socket
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated

Description

Nonsparking Socket, Socket Size 32 mm, 6-Point, Aluminum Bronze, Unfinished, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards FM Approved, ASTM A342

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.