Shop AMPCO SAFETY TOOLS

1/4" Drive Socket Set Metric 15 Pieces 4 mm to 14 mm , Beryllium Copper Alloy Plated

  • Mfr # W-160M

  • Zoro # G5169053


product price: 
$
1,281.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4"
Number of Pieces
15
Includes
(13) Socket, 6-Point:, Metric: 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm; (1) Ratchet: W-143R; (1) Extension Bar: WE-1/4X4; (1) Case: W-160-BOX
Finish
Beryllium Copper Alloy Plated
Std. Socket Point Styles Included
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W-160M
Zoro #
G5169053
UPC #
702535882266
Country of Origin
United States

Dimensions

Drive Size
1/4"
Socket Size Range
4 mm to 14 mm
Overall Length
5 in
Container Height
1 1/4 in
Standard Socket Size
4 mm, 4 1/2 mm, 5 mm, 5 1/2 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm
Container Width
9 in
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm
Container Length
5 in
Standard Socket Style/Size
Standard 6-Point: 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm
Standard Socket Sizes
4 mm, 4 1/2 mm, 5 mm, 5 1/2 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm
Wire Rope Length
5 in

Details

Item
Socket Set
Number of Pieces
15
Includes
(13) Socket, 6-Point:, Metric: 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm; (1) Ratchet: W-143R; (1) Extension Bar: WE-1/4X4; (1) Case: W-160-BOX
Finish
Beryllium Copper Alloy Plated
Std. Socket Point Styles Included
6
Sockets Included
(13) Standard 6-Point
Measurement Type
Metric
Flex Socket Point Styles Included
None
Tether Capable
Tether Capable
Standards
ASTM A342, FM Approved
Ratchets Included
Pear Head 5 in
Impact Rated
Not Impact Rated
Deep Socket Point Styles Included
None
Material
Aluminum Bronze
SAE or Metric
Metric
Drive Type
Hand
Insulated
Not Insulated
Tether Style
Tether Capable
Includes Wrenches
Wrenches Included
Tether Ready Sockets
Not Tether Capable
Container Type
Organizer
Locking
Locking Not Included
Container Features
Segmented Tray
Corrosion Resistant
Corrosion-Resistant
Number of Standard Sockets
13
Reversing
Reversible
Non-Sparking
Non-Sparking
Includes Socket Bits
Socket Bits Not Included
Head Type
Standard
Includes Flex Sockets
Flex Sockets Not Included
Tether Ready Drive Tools
Not Tether Capable
Includes Deep Sockets
Deep Sockets Not Included
Includes Standard Sockets
Standard Sockets Included
Socket Shape
6-Point
Flex Range of Motion
360 Degrees
Head Shape
Pear
Piece Count Range
2 to 25
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Impact Rated Status
Not Impact Rated
Includes Thin Wall
No Thin Wall
Wrenches Included
4 in Extension Bar, 5 in Ratchet Wrench 1/4 in drive
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Corrosion-Resistance
Corrosion-Resistant
Arc Swing - Minimum
30 Degrees
Includes Insulation
Not Insulated
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking

Description

The AmpcO W-160M 1/4 in. Drive Socket Set is a comprehensive set of tools that provides you with the flexibility to tackle various fasteners. These metric sockets can be used across an extensive range of applications and product categories. This socket set comes in a plastic case that helps to keep the tools neat and tidy. The set comprises standard sockets ranging from 4 mm to 14 mm, so you will always have the tool for the job. Each long arm socket is made of aluminum bronze and comes complete with a beryllium copper alloy plated finish. Their hand drive has a 1/4" size, making it easy to use on different projects. Whether you are a professional or hobbyist, you will definitely want to equip yourself with the AmpcO W-160M 1/4 in Drive Socket Set.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.