SOCKETS AND SETS

  • Mfr # CMMT45256
  • Zoro # G023524368
product price: 
$
207.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Drive Size
1/2 in, 1/4 in, 3/8 in
Number of Pieces
256
Finish
Full Polish Chrome
Wrenches Included
1/2 in, 3/8 in, 7/16 in, Combination Wrenches 1/4 in
Overall Length
18 19/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CMMT45256
Zoro #
G023524368
UPC #
0885911939287
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in, 1/4 in, 3/8 in
Overall Length
18 19/32 in
Deep Socket Style/Size
(5) 6-Point Metric: 12 mm, (5) 6-Point Metric: 5 mm, (5) 6-Point SAE: 1/2 in, (6) 6-Point SAE: 1/4 in, 10 mm, 11/16 in, 11/32 in, 14 mm, 15 mm, 17 mm, 18 mm, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 6 mm, 7 mm, 7/16 in, 8 mm, 9/16 in, 9/32 in
Standard Socket Style/Size
1/2 in, 1/4 in, 11/32 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in, Standard 12-Point 3/16 in
Standard Socket Sizes
3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
Deep Socket Sizes
5 mm, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 3/8 in, 10 mm, 7/16 in, 12 mm, 1/2 in, 14 mm, 9/16 in, 15 mm, 5/8 in, 17 mm, 11/16 in, 18 mm, 3/4 in
Wire Rope Length
18 19/32 in
Length
18 19/32 in

Details

Item
Socket Set
Number of Pieces
256
Finish
Full Polish Chrome
Wrenches Included
1/2 in, 3/8 in, 7/16 in, Combination Wrenches 1/4 in
Corrosion-Resistance
Corrosion-Resistant
Socket Shape
12-Point, 6-Point
Head Type
Standard
Includes Wrenches
Wrenches Included
Number of Geared Teeth
72
Arc Swing - Minimum
5 Degrees
Includes Deep Sockets
Deep Sockets Included
Includes Ratchets
Ratchets Included
Includes Drive Tools
Drive Tools Included
Measurement Type
Metric, SAE
Number of Deep Sockets
21
Container Type
Case
Material
Steel
Shell Material
Steel

Description

Socket Set, Standard Socket Count/Style (10) 12-Point, Standard Socket Style/Size 1/2 in, 1/4 in, 11/32 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in, Standard 12-Point 3/16 in, Deep Socket Count/Style (5) 6-Point Metric, (5) 6-Point SAE, (6) 6-Point SAE

Ratings & reviews