Shop AMPCO SAFETY TOOLS
See all product information
Create Account
18 in L 3 in Cap. Nickel Aluminum Bronze Monkey Wrench
Mfr # W-1149
Zoro # G5060702
product price:Â
$
407.99
/ea
Free Shipping & Returns
Key Features
Overall Length
18 in
Jaw Capacity
3 in
Handle Material
Nickel Aluminum Bronze
Handle Type
I-Beam
Nonsparking
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W-1149
- Zoro #
- G5060702
- UPC #
- 702535895228
- Country of Origin
- United States
- Item
- Monkey Wrench
- Jaw Capacity
- 3 in
- Handle Material
- Nickel Aluminum Bronze
- Handle Type
- I-Beam
- Nonsparking
- Yes
- Features
- Non-Magnetic; Corrosion Resistant
- Material
- Nickel Aluminum Bronze
- Standards
- FM Approved, ASTM A342, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE, ANSI, DIN
- Jaw Material
- Nickel Aluminum Bronze
- Finish
- Natural
- Adjustable
- Manual
- Tether Style
- Tether Capable
- Jaw Texture
- Smooth
- Non-Magnetic
- Yes
- Adjustment Type
- Groove
- Corrosion Resistant
- Yes
- Insulated
- No
Description
When you need to adjust parts, turn off power and perform other maintenance tasks, the AmPCO W-1149 18 in L 3 in Cap. Nickel Aluminum Bronze Monkey Wrench is an essential tool. It will help you work with ease and precision. The I-beam handle offers a comfortable grip for easy use. Made of nickel aluminum bronze, this manual adjustable wrench has a jaw capacity of 3 in. and smooth jaws made of nickel aluminum bronze as well. It also features a non-magnetic design that is corrosion resistant for long lasting durability. This AmPCO 18 in L 3 in Cap. Nickel Aluminum Bronze Monkey Wrench is an essential piece of equipment for your toolbox.