Heavy Duty Pipe Wrench, 200mmL
- Mfr # 782200
- Zoro # G423579401
original price:Â $28.44 , new price: $25.60 , 9 percent off
new price:Â
$
25.60
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 782200
- Zoro #
- G423579401
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Heavy Duty Pipe Wrench 200mm Length Industrial Grade Non-Slip Grip - 782200 Pipe Wrench This adjustable heavy duty pipe wrench is built for professional technicians who need consistent grip and control on pipe and fitting work. The 200mm (7.87 in) overall length helps balance leverage and access, especially where space is limited. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength, durability, and anti-corrosive performance. A floating forged hooked jaw with precision-cut teeth supports a predictable bite to help break stubborn connections loose with less guesswork. Key Benefits Adjustable, heavy duty design supports secure gripping across various pipe sizes. 200mm overall length provides practical leverage while staying manageable in tight areas. Chromium Molybdenum Alloy Steel construction delivers strength with anti-corrosive properties. Floating forged hooked jaw maintains contact for a more predictable bite. Precision-cut teeth help maximize grip to break loose stubborn pipes and fittings. Made from high strength tool steel for long service life under heavy use. SKU 782200 is designed to stand up to repeated shop and field use without compromising on grip performance. With professional-grade construction, an adjustable jaw, and ANSI-aligned quality expectations, it supports dependable results on demanding pipe tasks while maintaining durability and corrosion resistance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.