Shop GENIUS TOOLS
Create Account
Aluminum Pipe Wrench, 1220mmL
- Mfr # 785220
- Zoro # G323583645
product price:Â
$
416.28
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 785220
- Zoro #
- G323583645
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Aluminum Pipe Wrench 1220mm Length Lightweight Heavy-Duty Construction - 785220 Professional Pipe Wrench SKU: 785220. This 1220mm (48in) aluminum pipe wrench is built for professional technicians who need reach, control, and dependable gripping power on pipe and fittings. The lightweight aluminum body improves handling, while the working components are engineered for strength and durability. A floating forged hooked jaw with precision-cut teeth helps the wrench bite consistently for predictable torque. Materials and construction are selected to resist corrosion and hold up to heavy use in demanding shop and field environments. Key Benefits 1220mm (48in) overall length for leverage on larger pipe connections. Lightweight aluminum body helps reduce fatigue during extended handling. Strong, rigid construction supports long tool life under heavy-duty use. Floating forged hooked jaw improves contact and grip consistency on pipe. Precision-cut teeth deliver a predictable, powerful bite across applications. Chromium Molybdenum Alloy Steel components add strength and anti-corrosive durability. Meets or exceeds ANSI standards for performance expectations and reliability. Designed and made for professional use, this pipe wrench balances reach and leverage with easier handling than traditional heavier designs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.