Shop AMPCO SAFETY TOOLS
See all product information
Create Account
3/8" Drive Insulated Socket Extension 3/8 in, SAE
Mfr # IWE-3/8X6
Zoro # G4553997
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8"
Finish
Insulated
Overall Length
6 in
SAE or Metric
SAE
Features
Insulated, Non-Sparking, Non-Magnetic, Corrosion Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IWE-3/8X6
- Zoro #
- G4553997
- UPC #
- 702535882068
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/8"
- Overall Length
- 6 in
- Output Drive Size
- 3/8 in
- Input Drive Size
- 3/8 in
- Socket Size
- 3/8 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Socket Extension, Output Drive Size 3/8 in, Output Drive Shape Square, Output Drive Gender Male, Input Drive Size 3/8 in, Input Drive Shape Square, Input Drive Gender Female, Overall Length 6 in, Socket Size 3/8 in, Hand, Aluminum Bronze