11mm"Metric Combination Ratcheting Wrenches.
- Mfr # 768511
- Zoro # G323582945
original price:Â $14.10 , new price: $12.69 , 10 percent off
new price:Â
$
12.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 768511
- Zoro #
- G323582945
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Ratcheting Wrench 11mm Metric Size Chrome Vanadium Steel Durable Double Ended - 768511 Professional Hand Tool This 11mm metric combination ratcheting wrench is built for controlled fastening where speed and access matter. The double-ended design pairs a standard combination layout with ratcheting convenience, helping reduce repositioning during repeated turns. Forged and heat treated for strength, it uses Chromium-vanadium steel alloy to support long-term durability and anti-corrosive performance. With a 168mm (6.61 in) overall length and permanently stamped sizing, it supports consistent tool selection and organized workflows. Key Benefits 11mm metric combination ratcheting format supports fast turning with fewer resets. 168mm overall length balances reach and control in tighter work areas. Chromium-vanadium steel alloy provides high strength and anti-corrosive durability. Forged and heat treated construction helps maintain performance under heavy use. Permanently stamped size markings simplify identification and tool organization. Meets or exceeds ANSI standards for dependable, professional-grade quality. SKU 768511 is designed for professional technicians who rely on consistent fit, durable materials, and clear size identification. The combination ratcheting layout supports efficient fastening while the robust construction helps the tool hold up over a lifetime of demanding, repeat use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.