Dbl Open End Wrench, Non-Spark, 30 x 34mm
- Mfr # WO-30X34
- Zoro # G5170821
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum Bronze
Size
30mm x 34mm
SAE or Metric
Metric
Overall Length
12 1/4 in
Wrench Head Sizes
30 mm, 34 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WO-30X34
- Zoro #
- G5170821
- UPC #
- 702535896799
- Country of Origin
- United States
Dimensions
- Size
- 30mm x 34mm
- Overall Length
- 12 1/4 in
- Wrench Head Sizes
- 30 mm, 34 mm
- Head Size
- 30 mm, 34 mm
- Wrench Length Style
- Standard
- Wire Rope Length
- 12 1/4 in
- Length
- 12 1/4 in
Description
Open End Wrench, Aluminum Bronze, Natural, Head Size 30 mm, 34 mm, Overall Length 12 1/4 in, 15 Degrees , Insulated No, Metric, Double End, Rounded, One Piece
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.