8in Cats Paw, Teardrop Nail Pullers, High-Carbon Steel
- Mfr # SPEC-D8CLAW
- Zoro # G122981604
product price:Â
$
13.59
/ea
Key Features
Material
High Carbon Steel
Bar Color
Black
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPEC-D8CLAW
- Zoro #
- G122981604
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Details
- Material
- High Carbon Steel
- Bar Color
- Black
- Finish
- Matte
Description
The Spec Ops Tools D8 Claw Bar is manufactured with a 20% lighter, skeletonized steel alloy for ultimate mobility in your everyday carry. This bar utilizes precision-honed claws for high-speed extraction and minimized damage to materials. The cat's paw and in-line nail pullers, along with dual strike zones, optimize our bar for ultimate utility on any jobsite. Comes ready for SRS Retention Lanyards for safety when working overhead or at heights. Our bar is also drop-tested at 100ft to determine suitability for the harshest job sites in the world. With each purchase made, we support our nation's heroes by donating 3% of proceeds to veteran and first responder causes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.