Shop AMPCO SAFETY TOOLS

Double Box End Wrench, 13/16 x 7/8 in

  • Mfr # W-3190

  • Zoro # G5062504


product price: 
$
86.95
/ea

Key Features

Material
Aluminum Bronze
Finish
Natural
Overall Length
12 1/4 in
Size
13/16" x 7/8"
SAE or Metric
SAE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W-3190
Zoro #
G5062504
UPC #
702535893613
Country of Origin
United States
Item
Box End Wrench
Material
Aluminum Bronze
Finish
Natural
SAE or Metric
SAE
Number of Points
12
Standards
FM Approved
Head Type
Offset
Head Movement
Fixed
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Single End/Double End
Double End
Offset
15 Degrees
Wrench Shape
Straight
Reversing
No
Box End Style
Spline
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Ratcheting Configuration
Non-Ratcheting
Wrench Item
Box End Wrench
Insulated
No
Wrench Material
Aluminum Bronze
Wrench Product Grouping
Wrenches
Grip Style
Ergonomic
Head Offset Angle
15 Degrees
Handle Type
One Piece
Tether Style
Tether Capable
Nonsparking
Yes
Corrosion Resistant
Yes
Ratcheting
No
Box End Type
12-Point Box End
Non-Magnetic
Yes
Weight
0.7 lb
Measurement Type
SAE

Description

Box End Wrench, Aluminum Bronze, Natural, Head Size 13/16 in, 7/8 in, Overall Length 12 1/4 in, 15 Degrees , SAE, Offset, Tether Capable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.