Shop GENIUS TOOLS
Create Account
16 x 17mm Box End Wrench
- Mfr # 721617
- Zoro # G423583163
product price:Â
$
18.12
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 721617
- Zoro #
- G423583163
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Ended Offset Ring Wrench 16x17mm Matte Finish Durable Steel - 721617, Offset Box-End Wrench This double ended offset ring wrench is built for controlled fastening in tight or recessed areas where straight wrenches can be awkward. The 16 x 17mm box-end sizes cover common metric needs while keeping the tool simple and easy to identify. Made from Chromium-vanadium steel alloy and finished in matte for practical handling, this wrench is forged and heat treated to support long-term professional use. Size markings are stamped for quick selection and permanent legibility. Key Benefits Double ended 16 x 17mm box-end design supports versatile metric service work. Offset ring ends improve access around obstacles and recessed fasteners. 260mm overall length balances reach, leverage, and controlled handling. Chromium-vanadium steel alloy provides strength plus anti-corrosive protection. Forged and heat treated construction enhances durability under heavy, repeated use. Stamped size markings enable fast identification and reliable tool organization. Meets or exceeds ANSI standards for consistent professional-grade performance. SKU: 721617. A straightforward, professional hand tool choice for consistent results and easy shop organization.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.