Shop GENIUS TOOLS
Create Account
#5 Spline Drive 41mm Deep Impact Socket
- Mfr # 549541
- Zoro # G723582828
product price:Â
$
109.98
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 549541
- Zoro #
- G723582828
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 41mm Spline 1/2 Inch Drive Chrome Molybdenum Heavy Duty - 549541 Deep Impact Socket This 41mm deep impact socket is built for high-torque fastening where extra reach matters. The #5 spline drive design and 1/2 inch drive size support demanding impact applications while keeping fit and engagement consistent. Constructed from Chromium Molybdenum alloy steel, it is made for strength, durability, and corrosion resistance. A matte black oxide coating and oil-quenched heat treatment help deliver a tough exterior with a strong inner core for long-term professional use. Key Benefits #5 spline drive 41mm deep impact socket handles high-torque impact applications. 100mm overall length improves access in recessed or hard-to-reach fasteners. Chromium Molybdenum alloy steel construction delivers strength and long-term durability. Matte black oxide coating helps resist corrosion in demanding shop conditions. Oil-quenched heat treatment supports a tough exterior and strong inner core. Permanently stamped size markings improve organization and speed up identification. Meets or exceeds ANSI standards for dependable professional-grade performance. Designed for professional technicians and heavy daily use, this socket balances reach, strength, and clear size identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.