Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Garden/Mixing Hoe, 8 x 8 In., 55 In. L
Mfr # H-101FG
Zoro # G5072137
product price:Â
$
307.99
/ea
Free Shipping & Returns
Key Features
Blade Width
8 in
Blade Length
8 in
Blade Material
Nickel Aluminum Bronze
Handle Type
Straight
Handle Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-101FG
- Zoro #
- G5072137
- UPC #
- 702535881924
- Country of Origin
- United States
Dimensions
- Blade Width
- 8 in
- Blade Length
- 8 in
- Handle Length
- 55 in
- Overall Length
- 55 in
- Wire Rope Length
- 55 in
- Length
- 55 in
Details
- Item
- Garden Hoe
- Blade Material
- Nickel Aluminum Bronze
- Handle Type
- Straight
- Handle Material
- Fiberglass
- Features
- Corrosion-Resistant, Non-Magnetic, Non-Sparking
- Product Type
- Mixing Hoe
- Non-Sparking
- Yes
Description
Garden Hoe, Product Type Mixing Hoe, Blade Material Nickel Aluminum Bronze, Blade Width 8 in, Blade Length 8 in, Handle Type Straight, Handle Material Fiberglass, Handle Length 55 in, Features Corrosion-Resistant, Non-Magnetic, Non-Sparking, Overall Length 55 in, Non-Sparking Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.