Shop KINGS COUNTY TOOLS
See all product information
Create Account
Hoe Garden Tool 18 in Double-Sided Carbon Steel Garden Hoe & 2-Prong Cultivator Multipurpose Tools
- Mfr # GW54A03-05
- Zoro # G122936727
product price:Â
$
51.25
/ea
Key Features
Blade Width
10.5 in
Color
Silver & Natural Wood
Handle Length
17.5 in
Blade Length
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW54A03-05
- Zoro #
- G122936727
- UPC #
- 197315875291
- Country of Origin
- China
Dimensions
- Blade Width
- 10.5 in
- Handle Length
- 17.5 in
- Blade Length
- 2.5 in
Details
- Item
- Garden Hoe
- Color
- Silver & Natural Wood
Description
Tackle a variety of gardening chores with ease with the Mini Hoe 2-Prong Grubber by Kings County Tools. This 2-in-1 hand rake garden tool excels at grabbing, digging, and spreading earth and other planting material. One side of the carbon steel head features a formidably solid hoe blade, while the grubber side has broad double-pronged teeth - both sides will cut through and move the tough stuff with ease. Kings County Tools is your source for gardening supplies with quality you can count on.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.