Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Hand Chisel, 7/8 In. x 12 In.
Mfr # C-21
Zoro # G1823525
product price:Â
$
65.15
/ea
Key Features
Length
12 in
Material
Aluminum Bronze
Tether Capable
Tether Capable
Meets/Exceeds
FM Approved
Hex
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-21
- Zoro #
- G1823525
- UPC #
- 702535879792
- Country of Origin
- United States
Dimensions
- Length
- 12 in
- Tip Size
- 7/8 in
- Overall Length
- 12 in
- Blade Width
- 7/8 in
- Shank Width
- 3/4 in
- Wire Rope Length
- 12 in
Description
Cold Chisel, Chisel Type Cold Chisel, Blade Tip Shape Diamond, Blade Width 7/8 in, Includes Striking Cap No, Includes Handle No, Material Aluminum Bronze, Grip Style Plain, Overall Length 12 in, Handle Material Aluminum Bronze, Non-Sparking Yes, Tether Ready No, Corrosion-Resistant Yes, Non-Magnetic Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.