Shop GENIUS TOOLS
Create Account
1/2in Dr. M14 Triple Square Bit Socket 55mmL
- Mfr # 444+8114
- Zoro # G223581000
original price:Â $11.87 , new price: $10.68 , 10 percent off
new price:Â
$
10.68
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 444+8114
- Zoro #
- G223581000
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M14 Size 1/2 Inch Drive 55mm Length Durable S2 Steel - 444+8114, Triple Square Bit Socket This M14 triple square bit socket is built for professional hand tool setups where consistent fit and long-term durability matter. The 1/2 inch drive format and 55mm overall length help balance reach and control while working on demanding fasteners. Designed for repeat use in busy service environments, it focuses on clear identification, secure attachment, and dependable performance. Key Benefits M14 triple square bit socket profile helps reduce slippage on matching fasteners. 1/2 inch drive size fits common ratchets and torque tools. 55mm overall length provides practical reach without sacrificing stability. Made from high speed steel for strength, durability, and anti-corrosive properties. Interchangeable bit socket design stays securely attached during demanding work. Size is permanently stamped for fast identification and better tool organization. Meets or exceeds ANSI standards for quality expectations in professional use. SKU: 444+8114. Built as a professional-grade triple square bit socket, it supports heavy use with durable construction and clear size marking. It's a straightforward addition to a 1/2 inch drive socket and bit system when M14 triple square fitment is required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.