Shop STAHLWILLE
See all product information
Create Account
TORQUE SCREWDRIVER
- Mfr # 96511760
- Zoro # G223785712
product price:Â
$
2,832.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Primary Scale Increments
0.01 ft-lb, 0.1 in-lb
Torque Measurement Type
Centinewton-Meter, Foot-Pound, Inch-Ounce, Inch-Pound, Newton-Meter
Overall Length
317 mm
Series
TORSIOTRONIC
Includes
Bit Holder, SensoMaster Software, Supplied with Lithium Battery 3.6V, T-Handle (Size 10), USB Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 96511760
- Zoro #
- G223785712
- UPC #
- 4018754299454
- Country of Origin
- Germany
Dimensions
- Overall Length
- 317 mm
- Drive Size
- 1/4 in
- Tip Size
- 1/4 in
- Wire Rope Length
- 317 mm
- Length
- 317 mm
Details
- Item
- Torque Screwdriver
- Primary Scale Increments
- 0.01 ft-lb, 0.1 in-lb
- Torque Measurement Type
- Centinewton-Meter, Foot-Pound, Inch-Ounce, Inch-Pound, Newton-Meter
- Series
- TORSIOTRONIC
- Includes
- Bit Holder, SensoMaster Software, Supplied with Lithium Battery 3.6V, T-Handle (Size 10), USB Cable
- Measurement Type
- SAE
- Torque - Minimum
- 0.4 ft-lb, 0.6 N-m, 5.3 in-lb, 60 cN-m, 84.5 in-oz
- Handle Shape
- Straight, T-Handle
- Includes Insulation
- Not Insulated
- Rotation
- Clockwise, Counterclockwise
- Extended Data Testing
- DIN EN ISO
- ESD Safety
- Not ESD Safe
- Grip Style
- Ergonomic, Non-Slip
- Torque - Maximum
- 4.45 ft-lb, 6 N-m, 53.1 in-lb, 600 cN-m, 849.5 in-oz
- Standards
- CE, DIN 3126/ISO1173, DIN EN ISO 6789-2:2017
- Torque Limiting Mechanism
- Click-Type, Mechanical Clutch
- Replaceable Bit Capable
- Fixed Bit
- Includes Calibration Certification
- Calibration Certificate Included
- Tip Style
- Square
Description
Torque Screwdriver, Tip Size 1/4 in, Square, 0.01 ft-lb, 0.1 in-lb, Clockwise, Counterclockwise, Click-Type, Mechanical Clutch, Centinewton-Meter, Foot-Pound, Inch-Ounce, Inch-Pound, Newton-Meter, Drive Size 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.