Shop AMPCO SAFETY TOOLS

Hazmat Nonsparking Tool Set, 11 pc.

  • Mfr # M-48
  • Zoro # G0912134

product price: 
$
1,028.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
11
Includes
5/16" Slotted and#2 Phillips Screwdrivers, 8" Combination Pliers, 6 and 10" Adjustable Wrenches, 10" Pipe Wrench, 10" Tongue and Groove Pliers, 16 oz. Claw Hammer, 1-1/4" Putty Knife, 3-1/8" Blade Knife, 10" Shoe Handle Scratch Brush
SAE or Metric
SAE
Features
Non-Sparking, Non-Magnetic, Corrosion-Resistant
Insulated / Uninsulated
Uninsulated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M-48
Zoro #
G0912134
UPC #
702535882211
Country of Origin
United States

Dimensions

Overall Length
16"
Drive Size1
Sockets Not Included

Details

Item
Nonsparking Tool Kit
Number of Pieces
11
Includes
5/16" Slotted and#2 Phillips Screwdrivers, 8" Combination Pliers, 6 and 10" Adjustable Wrenches, 10" Pipe Wrench, 10" Tongue and Groove Pliers, 16 oz. Claw Hammer, 1-1/4" Putty Knife, 3-1/8" Blade Knife, 10" Shoe Handle Scratch Brush
SAE or Metric
SAE
Features
Non-Sparking, Non-Magnetic, Corrosion-Resistant
Insulated / Uninsulated
Uninsulated
Tool Kit Product Grouping
Nonsparking Tool Kits
Material
Beryllium Copper, Aluminum Bronze, Phosphor Bronze and Nickel Copper
Tool Families Included
Cutting Tools, Drivers and Bits, Miscellaneous Tools, Pliers, Putty Knives and Scrapers, Striking and Struck Tools, Wrenches
Standards
ANSI, Din, DOE, FM Approved, GSA, Military, MSHA, NFPA, OSHA
No. of Putty Knives and Scrapers Included
1
Putty Knives and Scrapers Included
(1) Putty Knife
Number of Striking Tools
1
Number of Screwdrivers
2
Cutting Tools Included
(1) Knife
Wrenches Included
(1) Pipe Wrench, (2) Adjustable Wrenches
Number of Brushes
1
Tool Storage Included
Yes
Special Features
Nonmagnetic, Corrosion Resistant
Tool Storage Type Included
Box
Screwdrivers Included
Phillips #2, Slotted 5/16 in
Number of Pliers
2
Number of Cutting Tools
1
Brushes Included
10 in Shoe Handle Brush
Pliers Included
Lineman's Pliers, (1) Tongue and Groove Pliers
Striking Tools Included
Claw Hammer 16 oz
Number of Wrenches
3
Nonsparking
Yes
Number of Miscellaneous Tools
0
Miscellaneous Tools Included
None
Number of Inspection and Retrieving Tools
0
Inspection and Retrieving Tools Included
None
Measurement Type
SAE
Insulated
Uninsulated
Screwdrivers, Keys, and Bits Included
(1) Slotted Screwdriver, (2) Phillips Screwdrivers
Number of Putty Knives and Scrapers
1
Electrical and Telecom Tools Included
None
Abrasives and Finishing Tools Included
None
Foam Inserts Included
No
Number of Abrasives and Finishing Tools
0
Striking and Struck Tools Included
(1) Hammer
Number of Striking and Struck Tools
1
Number of Electrical and Telecom Tools
0
Number of Measuring and Testing Tools
0
Number of HVAC Tools
0
Tool Storage Type
Tool Box
HVAC Tools Included
None
Plumbing Tools Included
None
Measuring and Testing Tools Included
None
Sockets, Drive Tools, and Accessories Included
None
Number of Sockets, Drive Tools, and Accessories
0
Non-Sparking
Yes
Number of Plumbing Tools
0
Number of Screwdrivers, Keys, and Bits
3

Description

Ampc M-48 Hazmat Nonsparking Tool Set is an essential kit for various maintenance tasks. It contains 11 pieces of professional-quality tools that are built to last. The set is non-sparking, non-magnetic and corrosion resistant, so it is safe to use on hazardous materials like paint, varnish and chemicals. This kit has a total of 11 tools that include brushes, cutting tools, pliers, putty knives and scrapers, screwdrivers and wrenches. All the wrenches included in this tool set are adjustable; one wrench has a 10 in pipe capacity while another has a 6 in socket capacity. There's also a 10 in tongue and groove plier as well as an 8 in combination plier included. If you want high quality equipment for your next project or work assignment, Ampc M48 Hazmat Nonsparking Tool Set will definitely meet your needs.

Ratings & reviews