Shop AMPCO SAFETY TOOLS

Hazmat Nonsparking Tool Set, 17 pc.

  • Mfr # M-51
  • Zoro # G3421564

product price: 
$
1,918.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
17
Tool Kit Product Grouping
Nonsparking Tool Kits
Number of Striking Tools
1
Screwdrivers Included
Phillips #3, Slotted 5/16 in
Number of Prybars and Pullers
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M-51
Zoro #
G3421564
UPC #
702535882242
Country of Origin
United States

Dimensions

Drive Size1
Sockets Not Included

Details

Number of Pieces
17
Tool Kit Product Grouping
Nonsparking Tool Kits
Number of Striking Tools
1
Screwdrivers Included
Phillips #3, Slotted 5/16 in
Number of Prybars and Pullers
1
Standards
ANSI, Din, DOE, FM Approved, GSA, Military, MSHA, NFPA, OSHA
Item
Nonsparking Tool Kit
Number of Pliers
3
Cutting Tools Included
(1) Shears, (1) Knife
No. of Putty Knives and Scrapers Included
2
Tool Storage Type Included
Bucket
Number of Brushes
1
Insulated / Uninsulated
Uninsulated
Special Features
Nonmagnetic, Corrosion Resistant
Striking Tools Included
Claw Hammer w/Fiberglass Handle 16 oz
Tool Storage Included
Yes
Tool Families Included
Cutting Tools, Drivers and Bits, Miscellaneous Tools, Pliers, Putty Knives and Scrapers, Striking and Struck Tools
Brushes Included
10 in Shoe Handle Brush
Pliers Included
Lineman's Pliers, (1) Long-Nose Pliers, (1) Tongue and Groove Pliers
Number of Cutting Tools
2
Putty Knives and Scrapers Included
(1) Floor Scraper, (1) Putty Knife
Material
Beryllium Copper, Aluminum Bronze, Phosphor Bronze, Nickel Copper and Aluminum
Prybars and Pullers Included
9 in Crate Opener
Number of Screwdrivers
2
Nonsparking
Yes
Wrenches Included
(1) Pipe Wrenches, (1) Specialty Wrench, (2) Adjustable Wrenches
Number of Wrenches
4
Miscellaneous Tools Included
(1) Brush
Number of Miscellaneous Tools
1
Plumbing Tools Included
None
Number of Sockets, Drive Tools, and Accessories
0
Number of Plumbing Tools
0
Insulated
Uninsulated
Electrical and Telecom Tools Included
None
Foam Inserts Included
No
Number of Striking and Struck Tools
3
Sockets, Drive Tools, and Accessories Included
None
Screwdrivers, Keys, and Bits Included
(1) Phillips Screwdriver, (1) Slotted Screwdriver
Abrasives and Finishing Tools Included
None
Inspection and Retrieving Tools Included
None
Striking and Struck Tools Included
(1) Hammer, (2) Pry Bars
Number of Electrical and Telecom Tools
0
Number of Inspection and Retrieving Tools
0
HVAC Tools Included
None
Number of HVAC Tools
0
Number of Measuring and Testing Tools
0
Measurement Type
SAE
Number of Abrasives and Finishing Tools
0
Non-Sparking
Yes
Number of Screwdrivers, Keys, and Bits
2
Number of Putty Knives and Scrapers
2
Measuring and Testing Tools Included
None
Tool Storage Type
Tool Bucket

Description

Nonsparking Tool Kit, Tool Storage Type Tool Bucket, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 17, Pliers Included (1) Lineman's Pliers, (1) Long-Nose Pliers, (1) Tongue and Groove Pliers, Screwdrivers, Keys, and Bits Included (1) Phillips Screwdriver, (1) Slotted Screwdriver, Sockets, Drive Tools, and Accessories Included None, Wrenches Included (1) Pipe Wrenches, (1) Specialty Wrench, (2) Adjustable Wrenches

Ratings & reviews