Shop ENERPAC
See all product information
Create Account
Spreading Wedge Integral
- Mfr # SWI5TI-S
- Zoro # G816576727
product price:Â
$
3,221.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
Lanyard, Molded Plastic Carry Case with Protective Foam Inserts, Standard Safety Block, SWi5TI Flange Spreading Tool
Nominal Capacity
8.7 ton
Tip Clearance
0.16 in
Spread Width
4 in
Pump Model Number
Integral to the Unit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SWI5TI-S
- Zoro #
- G816576727
- UPC #
- -
- Country of Origin
- China
- Item
- Flange Spreader Set
- Includes
- Lanyard, Molded Plastic Carry Case with Protective Foam Inserts, Standard Safety Block, SWi5TI Flange Spreading Tool
- Nominal Capacity
- 8.7 ton
- Tip Clearance
- 0.16 in
- Pump Model Number
- Integral to the Unit
- Spreader Model Number
- SWi5TI
- Max. Pressure
- 10,000 psi
Dimensions
- Spread Width
- 4 in
Description
Flange Spreader Set, Nominal Capacity 8.7 ton, Spread Width 4 in, Tip Clearance 0.16 in, Max. Pressure 10,000 psi, Pump Model Number Integral to the Unit, Spreader Model Number SWi5TI, Includes Lanyard, Molded Plastic Carry Case with Protective Foam Inserts, Standard Safety Block, SWi5TI Flange Spreading Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.