5 Inch Vise Grip Curved Jaw Locking Plier
- Mfr # PL5V
- Zoro # G123363294
product price:Â
$
14.25
/ea
Key Features
Maximum Jaw Opening
1-1/2 in
Wire Cutter
Yes
Finish
Chrome-Plated
Plier Item
Jaw Locking Plier
Material
Forged Cr-Mo alloy steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PL5V
- Zoro #
- G123363294
- UPC #
- 645710027925
- Country of Origin
- China
Dimensions
- Size
- 5 in
Details
- Maximum Jaw Opening
- 1-1/2 in
- Wire Cutter
- Yes
- Finish
- Chrome-Plated
- Plier Item
- Jaw Locking Plier
- Material
- Forged Cr-Mo alloy steel
- Color
- Chrome-Plated
Description
The Superior Steel PL5V 5" Curved Jaw Locking Pliers are designed to grip small pipes, bolts, and rounded fasteners securely during service, electrical, and light mechanical work. They deliver controlled clamping force that allows components to be held firmly in place when working in tight or confined spaces. Precision-cut hardened teeth provide reliable bite and help maintain control during fastening, loosening, and positioning tasks. Manufactured from forged Cr-Mo alloy steel, the tool delivers strength and durability for repeated professional use, while the chrome-plated body helps resist rust and corrosion in shop and jobsite environments. An integrated wire cutter and quick-release lever support efficient operation during service and maintenance tasks. This compact tool is a dependable choice for professionals who require precise grip, controlled release, and consistent performance in close-quarters applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.