Shop AMPCO SAFETY TOOLS

Hazmat Nonsparking Tool Set, 6 pc.

  • Mfr # M-47
  • Zoro # G1070781

product price: 
$
499.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
6
Includes
5/16" Slotted and #2 Phillips Screwdrivers, 6-1/2" Combination Pliers, 8" Adjustable Wrench, 10" Tongue and Groove Pliers, and Crate Opener 9"
SAE or Metric
SAE
Features
Non-Sparking, Non-Magnetic, Corrosion-Resistant
Number of Prybars and Pullers
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M-47
Zoro #
G1070781
UPC #
702535882204
Country of Origin
United States

Dimensions

Overall Length
13"
Drive Size1
Sockets Not Included

Details

Item
Nonsparking Tool Kit
Number of Pieces
6
Includes
5/16" Slotted and #2 Phillips Screwdrivers, 6-1/2" Combination Pliers, 8" Adjustable Wrench, 10" Tongue and Groove Pliers, and Crate Opener 9"
SAE or Metric
SAE
Features
Non-Sparking, Non-Magnetic, Corrosion-Resistant
Number of Prybars and Pullers
1
Tool Kit Product Grouping
Nonsparking Tool Kits
Special Features
Nonmagnetic, Corrosion Resistant
Wrenches Included
(1) Adjustable Wrench
Tool Families Included
Drivers and Bits, Pliers, Striking and Struck Tools, Wrenches
Number of Wrenches
1
Standards
ANSI, Din, DOE, FM Approved, GSA, Military, MSHA, NFPA, OSHA
Number of Pliers
2
Material
Beryllium Copper and Aluminum Bronze
Screwdrivers Included
Phillips #2, Slotted 5/16 in
Prybars and Pullers Included
9 in Crate Opener
Insulated / Uninsulated
Uninsulated
Tool Storage Type Included
Pouch
Tool Storage Included
Yes
Number of Screwdrivers
2
Pliers Included
Lineman's Pliers, (1) Slip-Joint Pliers
Nonsparking
Yes
Number of Miscellaneous Tools
0
Cutting Tools Included
None
Inspection and Retrieving Tools Included
None
Number of Cutting Tools
0
Number of Inspection and Retrieving Tools
0
Miscellaneous Tools Included
None
Putty Knives and Scrapers Included
None
Measurement Type
SAE
Insulated
Uninsulated
Number of Electrical and Telecom Tools
0
Number of Measuring and Testing Tools
0
Number of Plumbing Tools
0
Number of Screwdrivers, Keys, and Bits
2
Sockets, Drive Tools, and Accessories Included
None
Foam Inserts Included
No
Striking and Struck Tools Included
(1) Pry Bar
Number of HVAC Tools
0
Measuring and Testing Tools Included
None
Electrical and Telecom Tools Included
None
Number of Putty Knives and Scrapers
0
Number of Sockets, Drive Tools, and Accessories
0
Abrasives and Finishing Tools Included
None
Tool Storage Type
Tool Roll
Number of Abrasives and Finishing Tools
0
HVAC Tools Included
None
Non-Sparking
Yes
Screwdrivers, Keys, and Bits Included
(1) Phillips Screwdriver, (1) Slotted Screwdriver
Plumbing Tools Included
None
Number of Striking and Struck Tools
1

Description

Nonsparking Tool Kit, Tool Storage Type Tool Roll, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 6, Pliers Included (1) Lineman's Pliers, (1) Slip-Joint Pliers, Screwdrivers, Keys, and Bits Included (1) Phillips Screwdriver, (1) Slotted Screwdriver, Sockets, Drive Tools, and Accessories Included None, Wrenches Included (1) Adjustable Wrench, Striking and Struck Tools Included (1) Pry Bar, Cutting Tools Included None, Plumbing Tools Included None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.