Shop AMPCO SAFETY TOOLS

Offset Construction Wrench, 15" L

  • Mfr # W-2225

  • Zoro # G5916858


product price: 
$
203.99
/ea
Free Shipping & Returns

Key Features

Overall Length
15 in
Offset
1 1/8 in
Number of Points
0
Wrench Material
Nickel Aluminum Bronze
Finish
Natural
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W-2225
Zoro #
G5916858
UPC #
702535894917
Country of Origin
United States
Item
Offset Construction Wrench
Offset
1 1/8 in
Number of Points
0
Wrench Material
Nickel Aluminum Bronze
Finish
Natural
Handle Type
Tapered
Standards
FM Approved
Lockable
No
Nonsparking
Yes
Head Type
Offset
Jaw Capacity
25 mm
Insulated
No
Opening Type
Rounded
Jaw Material
Aluminum Bronze
Wrench Type
Open End Wrench
Measuring Scale
No
Weight
1.6 lb
Reversing
No
Corrosion Resistant
Yes
Material
Aluminum Bronze
Adjustable
Not Adjustable
Head Offset Angle
0 Degrees
Measurement Type
Metric
Tether Style
Tether Capable
Ratcheting
No
Non-Magnetic
Yes

Description

Offset Construction Wrench, Open End Wrench, Aluminum Bronze, Natural, Jaw Capacity 25 mm, Head Size 25 mm, Head Offset Angle 0 Degrees , Head Thickness 11/16 in, Overall Length 15 in, Measuring Scale No, Metric, Rounded, Not Adjustable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.