Shop NICHOLSON
See all product information
Create Account
8" Rectangular Double/Single Cut Axe File - Carded
- Mfr # 06706NN
- Zoro # G3525965
product price:Â
$
11.95
/ea
Key Features
Profile Shape
Rectangular
Length
11.63 in
Thickness
9/64 in
Face Cut Style
Double-Cut, Single-Cut
File Type
Handy File
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 06706NN
- Zoro #
- G3525965
- UPC #
- 037103333810
- Country of Origin
- Brazil
- Item
- Axe File
- Profile Shape
- Rectangular
- Face Cut Style
- Double-Cut, Single-Cut
- File Type
- Handy File
- File Body Finish
- Natural
- Edge Cut Style
- Safe
- Includes Handle
- No
- Rigidity
- Rigid
- File Coarseness
- Second Cut
- Taper
- Tapered Slightly Towards Point
- Number of Cut Edges
- 4
- File Style
- American Pattern File
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- Material
- Steel
Dimensions
- Length
- 11.63 in
- Thickness
- 9/64 in
- File Width
- 1 in
- File Length without Tang
- 8 in
- Width
- 0.97 in
Description
This Crescent Nicholson 06706NN 8" Rectangular Double/Single Cut Axe File is a great tool for sharpening and shaping blades. It works well on axes, hatchets, knives and other cutting tools. This file can be used to sharpen or shape blades easily. The axe file will help you maintain your tools with ease when it comes time to use them again.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.