Shop AMPCO SAFETY TOOLS

Offset Construction Wrench, 2" Head Size

  • Mfr # W-226

  • Zoro # G5916727


product price: 
$
287.99
/ea
Free Shipping & Returns

Key Features

Overall Length
22 in
Offset
1 3/8 in
Number of Points
0
Wrench Material
Nickel Aluminum Bronze
Finish
Natural
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W-226
Zoro #
G5916727
UPC #
702535895167
Country of Origin
United States
Item
Offset Construction Wrench
Offset
1 3/8 in
Number of Points
0
Wrench Material
Nickel Aluminum Bronze
Finish
Natural
Handle Type
Tapered
Standards
FM Approved
Wrench Type
Open End Wrench
Lockable
No
Head Type
Offset
Measurement Type
SAE
Measuring Scale
No
Non-Magnetic
Yes
Insulated
No
Material
Aluminum Bronze
Opening Type
Rounded
Tether Style
Tether Capable
Adjustable
Not Adjustable
Reversing
No
Jaw Capacity
2 in
Jaw Material
Aluminum Bronze
Ratcheting
No
Weight
6.3 lb
Corrosion Resistant
Yes
Nonsparking
Yes
Head Offset Angle
0 Degrees

Description

Offset Construction Wrench, Open End Wrench, Aluminum Bronze, Natural, Jaw Capacity 2 in, Head Size 2 in, Head Offset Angle 0 Degrees , Head Thickness 1 1/16 in, Overall Length 22 in, Measuring Scale No, SAE, Rounded, Not Adjustable

Ratings & reviews