Retrieving Magnet, Ceramic, 2", 100 lb.
- Mfr # 3DYF3
- Zoro # G2665013
product price:Â
$
21.19
/ea
Key Features
Length
2 in
Material
Ceramic Magnets Glued in Welded Steel Housing
Application
Attach Rope Or Chain To Eyebolt For Removal Of Metal Objects In Tanks, Vats, Waterways Or Hard To Reach Places
Pickup Length
2 in
Pull Capacity
100 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3DYF3
- Zoro #
- G2665013
- UPC #
- 00190735823019
- Country of Origin
- China
- Item
- Magnetic Retrieval Tool
- Material
- Ceramic Magnets Glued in Welded Steel Housing
- Application
- Attach Rope Or Chain To Eyebolt For Removal Of Metal Objects In Tanks, Vats, Waterways Or Hard To Reach Places
- Pull Capacity
- 100 lb
- Operation
- Use With Enclosed Eyebolt To Hold, Lift, And Hang Objects. Includes Two Magnetic Shields To Block Magnetic Strength When Not In Use
- Includes
- (2) Nuts, Eyebolts
- Product Type
- Magnetic Retrieval Tool
- Magnet Type
- Ceramic
- Head Type
- Magnet
- Magnetic Pull Capacity - Maximum
- 100 lb
- Shell Material
- Ceramic Magnets Glued in Welded Steel Housing
Dimensions
- Length
- 2 in
- Pickup Length
- 2 in
- Width
- 2 in
- Surface Size
- 2 in x 2 in
- Compressed Length
- 2 in
Description
If you work with heavy materials, the Zoro Select 2" Retrieving Magnet is the tool for you. It has a 100 lb pull capacity and will pick up even large metal objects. Made of ceramic magnets glued in a welded steel housing, this retriever can handle most any type of material. The powerful magnet features two 2" x 2" square surfaces, which are ideal for retrieving nails or screws. Its sturdy wireway has a length of 2 in., while its overall length is also 2 in. The Zoro Select Retrieving Magnet is one that every construction worker should have on hand to help them complete their tasks with ease.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.