Shop All Sockets
Ampco Safety Tools
1 in Drive, 2-3/4" 6 pt SAE Socket, 6 Points
Mfr # SS-1D2-3/4
Zoro # G5920157
Free Shipping & Returns
$793.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 15/16 in
Product Information
- Brand Ampco Safety Tools
- MFR # SS-1D2-3/4
- Zoro # G5920157
- UPC # 702535886158
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1 in |
Overall Length | 3 15/16 in |
Size | 2-3/4" |
Socket Depth | Standard |
Socket Sizes | 2-3/4 in |
Socket Size | 2 3/4 in |
Details
Description
Nonsparking Socket, Socket Size 2 3/4 in, 6-Point, Aluminum Bronze, Natural, Standard, Hand, Drive Size 1 in, SAE, Impact Rated No, Standards FM Approved, ASTM A342
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Hammerdrill, 20V DC, 2 speeds (DCD799B)
- PELICAN Black Protective Case, 27.2"L x 27-1/2"W x 16.3"D (1640-001-110)
- CAPRI TOOLS Hex Master Bit Socket Set, 32 pcs (CP30032)
- KLEIN TOOLS Impact Rated Multi-Bit Screwdriver / Nut Driver, 11-in-1 (32500HD)
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points (SS-1/2D1-1/4)
- AMPCO SAFETY TOOLS 1/2 in Drive, 15/16" 6 pt SAE Socket, 6 Points (DW-1/2D15/16)
- AMPCO SAFETY TOOLS 1/2" Drive, SAE Socket, 6 Points (W-283)
- AMPCO SAFETY TOOLS 1/2 in Drive, 3/4" 6 pt SAE Socket, 6 Points (SS-1/2D3/4)
- AMPCO SAFETY TOOLS 1/2 in Drive, 15/16" 6 pt SAE Socket, 6 Points (SS-1/2D15/16)
- AMPCO SAFETY TOOLS 1/2 in Drive, 3/4" 6 pt SAE Socket, 6 Points (DW-1/2D3/4)
- TEKTON 1/2 Inch Drive x 3/4 Inch Deep 6-Point Socket (SHD23019)
- Ampco Safety Tools Sockets