Zoro Homepage

1 in Drive, 4-1/8" SAE Socket, 6 Points, Almn Brz, Natural, 4 1/8 in

  • Mfr # SS-1D4-1/8

  • Zoro # G5920041


product price: $1,688.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Finish
Unfinished
Overall Length
5 3/16 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-1D4-1/8
Zoro #
G5920041
UPC #
702535886264
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
4-1/8"
Overall Length
5 3/16 in
Socket Depth
Standard
Socket Sizes
4-1/8 in
Socket Size
4 1/8 in

Details

Item
Nonsparking Socket
Finish
Unfinished
SAE or Metric
SAE
Number of Points
6
Tether Capable
Not Tether Capable
Output Type
6 pt
Features
Non-Sparking, Non-Magnetic, Corrosion-Resistant
Drive Type
Hand
Socket Type
Standard
Material
Aluminum Bronze
Standards
FM Approved, ASTM A342
Measurement Type
SAE
Impact Rated
No
Tether Style
Not Tether Capable
Non-Sparking
Yes
Locking
No
Tether Ready
No
Insulated
No
Socket Shape
6-Point
Product Type
Nonsparking Socket
Fastener-Holding Type
Friction
Impact Rated Status
Not Impact Rated
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included

Description

Nonsparking Socket, Socket Size 4 1/8 in, 6-Point, Aluminum Bronze, Unfinished, Standard, Hand, Drive Size 1 in, SAE, Impact Rated No, Standards FM Approved, ASTM A342

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.