Zoro Homepage

3/8 in Drive, 11mm Metric Socket, 6 Points, Almn Brz, Natural, 11 mm

  • Mfr # SS-3/8D11MM

  • Zoro # G3408264


product price: $69.49
/ea

Key Features

Finish
Unfinished
Overall Length
7/8 in
SAE or Metric
Metric
Number of Points
6
Drive Type
Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-3/8D11MM
Zoro #
G3408264
UPC #
702535884314
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Size
11mm
Overall Length
7/8 in
Socket Depth
Standard
Socket Sizes
11mm
Socket Size
11 mm

Details

Item
Nonsparking Socket
Finish
Unfinished
SAE or Metric
Metric
Number of Points
6
Drive Type
Hand
Category Type
Hex Socket
Features
Nonsparking, Non-Magnetic, Corrosion Resistant
Tether Capable
Tether Capable
Output Type
6 pt
Material
Aluminum Bronze
Standards
FM Approved, ASTM A342
Socket Type
Standard
Impact Rated
No
Measurement Type
Metric
Tether Style
Tether Capable
Non-Sparking
Yes
Tether Ready
No
Socket Shape
6-Point
Insulated
No
Locking
No
Product Type
Nonsparking Socket
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking

Description

Nonsparking Socket, Socket Size 11 mm, 6-Point, Aluminum Bronze, Unfinished, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards FM Approved, ASTM A342

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.