Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive, 1/2" 6 pt, SAE Socket

  • Mfr # ISS-3/8D1/2

  • Zoro # G4547961


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Finish
Plastisol
Overall Length
1 1/2 in
SAE or Metric
SAE
Socket Depth
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISS-3/8D1/2
Zoro #
G4547961
UPC #
702535882037
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Overall Length
1 1/2 in
Socket Depth
Standard
Socket Sizes
1/2 in
Size
1/2"
Socket Size
1/2 in

Details

Item
Nonsparking Socket
Finish
Plastisol
SAE or Metric
SAE
Material
Aluminum Bronze
Category Type
Hex Socket
Output Type
6 pt
Socket Type
Insulated
Features
Nonsparking, Non-Magnetic, Corrosion Resistant
Drive Type
Hand
Standards
FM Approved, ASTM A342, NFPA70E
Number of Points
6
Tether Capable
Tether Capable
Measurement Type
SAE
Impact Rated
No
Tether Style
Tether Capable
Tether Ready
No
Voltage Rating
1,000 V AC
Locking
No
Non-Sparking
Yes
Insulated
Yes
Socket Shape
6-Point
Product Type
Insulated Nonsparking Socket
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Includes Insulation
Insulated
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Impact Rated Status
Not Impact Rated

Description

Nonsparking Socket, Socket Size 1/2 in, 6-Point, Aluminum Bronze, Plastisol, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards FM Approved, ASTM A342, NFPA70E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.