Zoro Homepage

3/8 in Drive, 7/16" 6 pt, SAE Socket

  • Mfr # ISS-3/8D7/16

  • Zoro # G4624837


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Finish
Plastisol
Overall Length
1 1/2 in
SAE or Metric
SAE
Size
7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISS-3/8D7/16
Zoro #
G4624837
UPC #
702535882020
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Overall Length
1 1/2 in
Size
7/16"
Socket Depth
Standard
Socket Sizes
7/16 in
Socket Size
7/16 in

Details

Item
Nonsparking Socket
Finish
Plastisol
SAE or Metric
SAE
Standards
FM Approved, ASTM A342, NFPA70E
Socket Type
Insulated
Category Type
Hex Socket
Features
Nonsparking, Non-Magnetic, Corrosion Resistant
Drive Type
Hand
Number of Points
6
Material
Aluminum Bronze
Tether Capable
Tether Capable
Output Type
6 pt
Impact Rated
No
Measurement Type
SAE
Tether Style
Tether Capable
Non-Sparking
Yes
Locking
No
Socket Shape
6-Point
Tether Ready
No
Insulated
Yes
Voltage Rating
1,000 V AC
Product Type
Insulated Nonsparking Socket
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Includes Thin Wall
No Thin Wall
Includes Insulation
Insulated
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction
Impact Rated Status
Not Impact Rated

Description

Nonsparking Socket, Socket Size 7/16 in, 6-Point, Aluminum Bronze, Plastisol, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards FM Approved, ASTM A342, NFPA70E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.