Box End Wrench, 21-3/4"L, 2-9/16"Head Size
Mfr # 4670
Zoro # G5917661
product price: $806.99
/ea
Free Shipping & Returns
Key Features
Material
High Strength Nickel Aluminum Bronze
Finish
Natural
Overall Length
21 3/4 in
Size
2-9/16"
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4670
Zoro #
G5917661
UPC #
702535893040
Country of Origin
United States
Dimensions
Overall Length
21 3/4 in
Size
2-9/16"
Head Size
2 9/16 in
Wrench Head Sizes
2 9/16 in
Wrench Length Style
Standard
Description
Box End Wrench, High Strength Nickel Aluminum Bronze, Natural, Head Size 2 9/16 in, Overall Length 21 3/4 in, 0 Degrees , SAE, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.