Zoro Homepage

Dbl Open End Wrench, Non-Spark, 7 x 8mm

  • Mfr # WO-7X8

  • Zoro # G5187725


product price: $39.79
/ea

Key Features

Material
Aluminum Bronze
Size
7mm x 8mm
SAE or Metric
Metric
Overall Length
5 in
Wrench Item
Open End Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WO-7X8
Zoro #
G5187725
UPC #
702535896355
Country of Origin
United States

Dimensions

Size
7mm x 8mm
Overall Length
5 in
Wrench Head Sizes
7 mm, 8 mm
Head Size
7 mm, 8 mm
Wrench Length Style
Standard

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 7 mm, 8 mm, Overall Length 5 in, 15 Degrees , Insulated No, Metric, Double End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.